State Industries SandBlaster® 390000 BTU 85 gal Propane Water Heater

SSBN85390NEA

Manufacturer Part #: 9280828003

Capacity

85 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Texas Low Nox
  • Vent Size: 6"
  • Built-in blower

SPECIFICATIONS

AMP
5
BTU
390000
CSA Certified
Yes
Capacity
85 gal
Collection
SandBlaster®
Diameter
27-3/4 in
First Hour Rating
438
Fuel Type
Natural Gas
GSA Approved
No
Height
72 in
IAPMO Listed
No
MBH
390
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 5
Supply Pipe Connection
1 in
Type
SSBN85390NEA
UL Listed
Yes
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday