State Industries SandBlaster® 50 gal 12kW Water Heater

SCSB5212SFEX3N

Watts

12
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 208, 240 and 480V single-phase and threephase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
  • Banks of heating elements (3 elements perbank) are energized according to adjustable(1 to 20°F) differential set points for each bank
  • Control system automatically lowers theOperating Set Point by a programmed valueduring user-defined time periods. Helps reduceoperating costs during unoccupied or off - peakdemand periods
  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Heavy-duty medium watt density elements haveincoloy sheathing and prewired leads: providesexcellent protection against oxidation andscaling
  • Immersion temperature control adjustablethrough a range of 90°F to 190°F
  • Meets the thermal efficiency and or standby lossrequirements of the U.S. Department of Energyand current edition of ASHRAE/IES 90.1
  • Plain English text and animated icons displaydetailed operational and diagnostic information.Fault or Alert messages appear if an operationalissue occurs
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • Tank interior is coated with glass speciallydeveloped by State for water heater use

SPECIFICATIONS

Application
Dishwashers
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Coating
Enamel
Collection
SandBlaster®
Color Finish
White
Diameter
21-3/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
GSA Approved
No
Height
55-3/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 5
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Type
Upright
Watts
12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday