50 gal. 9kW 480V 3-Phase Aluminum Water Heater

You last purchased this on
 
State

SandBlaster® 50 gal. 9kW 480V 3-Phase Aluminum Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

SandBlaster® 50 gal. 9kW 480V 3-Phase Aluminum Water Heater

  • Fast #
  • Part #SCSB529IFEB3N
  • Item #3977502
  • Manufacturer Part #100120531
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets the thermal efficiency and or standby lossrequirements of the U.S. Department of Energyand current edition of ASHRAE/IES 90.1
  • Plain English text and animated icons displaydetailed operational and diagnostic information.Fault or Alert messages appear if an operationalissue occurs
  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Tank interior is coated with glass speciallydeveloped by State for water heater use
  • Banks of heating elements (3 elements perbank) are energized according to adjustable(1 to 20°F) differential set points for each bank
  • Heavy-duty medium watt density elements haveincoloy sheathing and prewired leads: providesexcellent protection against oxidation andscaling
  • Control system automatically lowers theOperating Set Point by a programmed valueduring user-defined time periods. Helps reduceoperating costs during unoccupied or off - peakdemand periods
  • Immersion temperature control adjustablethrough a range of 90°F to 190°F
  • 208, 240 and 480V single-phase and threephase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • Requires Certification

Specifications

AMP:
10.8
Application:
Dishwashers
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Coating:
Enamel
Collection:
SandBlaster®
Color Finish Name:
White
Diameter:
21-3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Energy Star Compliant:
No
Height:
55-3/4 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Material:
Aluminum
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
160 psi
Supply Pipe Connection Size:
1-1/4 in
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
Volts:
480V
Water Heater Capacity Range:
41 - 50 gal
Watts:
9 kW