50 gal. 9kW Electric Water Heater
SandBlaster® 50 gal. 9kW Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the standby loss requirements of the U.S. Department of Energy and current edition of AHRAE/IES 90.1
- Heavy duty medium watt density elements have incoloy sheathing and prewired leads that provide excellent protection against oxidation and scaling
- Designed for use as a recovery heater having its own storage tank, but NOT recommended for sanitizing water applications
- Other standard features include surface mounted thermostats, simplified circuitry color coded for ease of service, 2 anode rods for maximum corrosion protection, cabinet has bonderized undercoat with baked enamel finish, bottom inlet and top outlet openings
- Terminal block factory installed, just bring the electrical service to the heater and connect to block
- One temperature control (adjustable through a range of 120 to 181 degrees F) and manual reset high temperature cut-off per element
- Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow and meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps
- Tank interior is coated with glass specially developed by State Water Heaters for water heater use
- 3-year limited tank/1-year limited parts warranty
- Other standard features include brass drain valve, CSA Certified and ASME rated T&P relief valve, single panel control box, foam insulation reduces costly heat loss
Specifications
- Application:
- Dishwashers
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Coating:
- Enamel
- Collection:
- SandBlaster®
- Color Finish Name:
- White
- Diameter:
- 21-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 55-3/4 in
- IAPMO Listed -:
- No
- MBH:
- 31
- Material:
- Aluminum
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 90 to 190 Deg F
- Type:
- SCSB529SFENCX3N
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Watts:
- 9 kW