50 gal. Upright 9kW Triple Element Electric Commercial Water Heater

You last purchased this on
 
State

SandBlaster® 50 gal. Upright 9kW Triple Element Electric Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

SandBlaster® 50 gal. Upright 9kW Triple Element Electric Commercial Water Heater

  • Fast #
  • Part #SCSB529SFEX3N
  • Item #3975808
  • Manufacturer Part #100121370
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of AHRAE/IES 90.1
  • Heavy duty medium watt density elements have incoloy sheathing and prewired leads that provide excellent protection against oxidation and scaling
  • Designed for use as a recovery heater having its own storage tank, but NOT recommended for sanitizing water applications
  • Other standard features include surface mounted thermostats, simplified circuitry color coded for ease of service, 2 anode rods for maximum corrosion protection, cabinet has bonderized undercoat with baked enamel finish, bottom inlet and top outlet openings
  • Terminal block factory installed, just bring the electrical service to the heater and connect to block
  • One temperature control (adjustable through a range of 120 to 181 degrees F) and manual reset high temperature cut-off per element
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow and meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps
  • Tank interior is coated with glass specially developed by State Water Heaters for water heater use
  • 3-year limited tank/1-year limited parts warranty
  • Other standard features include brass drain valve, CSA Certified and ASME rated T&P relief valve, single panel control box, foam insulation reduces costly heat loss
  • Requires Certification

Specifications

Application:
Commercial
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Coating:
Enamel
Collection:
SandBlaster®
Color Finish Name:
White
Diameter:
21-3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
GSA Approved:
No
Height:
55-3/4 in
IAPMO Listed -:
No
MBH:
30.717
Material:
Aluminum
NSF:
NSF 5
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
160 psi
Temperature Range:
90 to 190 Deg F
UL Listed:
Yes
Volts:
208V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
9 kW