State Industries

SandBlaster® 80 gal 31 MBH 9kW 480V 3-Phase Aluminum Simultaneously Wired Electric Water Heater

Part #SCSB829IFEAB3N  |  Manufacturer Part #100121232

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Meets the thermal efficiency and or standby lossrequirements of the U.S. Department of Energyand current edition of ASHRAE/IES 90.1
  • Plain English text and animated icons displaydetailed operational and diagnostic information.Fault or Alert messages appear if an operationalissue occurs
  • Immersion temperature control adjustablethrough a range of 90°F to 190°F
  • Control system automatically lowers theOperating Set Point by a programmed valueduring user-defined time periods. Helps reduceoperating costs during unoccupied or off - peakdemand periods
  • Banks of heating elements (3 elements perbank) are energized according to adjustable(1 to 20°F) differential set points for each bank
  • Heavy-duty medium watt density elements haveincoloy sheathing and prewired leads: providesexcellent protection against oxidation andscaling
  • Tank interior is coated with glass speciallydeveloped by State for water heater use
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • 208, 240 and 480V single-phase and threephase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available

Specifications

AMP: 10.8

ASME Specifications: ASME CSB 82 29A

Application: Dishwashers

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Coating: Enamel

Collection: SandBlaster®

Color Finish: White

Color Finish Category: Whites

Diameter: 25-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 60-1/4 in

IAPMO Listed: No

Installation Type: Surface Mount

MBH: 30.71

Material: Aluminum

Maximum Pressure: 160 psi

Maximum Temperature: 190

NSF Certified: No

Number Of Elements: 3

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 190 Deg F

UL Listed: Yes

Volts: 480V

Water Heater Capacity Range: 51 - 100 gal

Watts: 9

Width: 31 in