80 gal. Tall 36 kW Commercial Electric Water Heater

You last purchased this on
 
State

SandBlaster® 80 gal. Tall 36 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

SandBlaster® 80 gal. Tall 36 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB8236SFENCX3N
  • Item #3975832
  • Manufacturer Part #100121901
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of AHRAE/IES 90.1
  • Heavy duty medium watt density elements have incoloy sheathing and prewired leads that provide excellent protection against oxidation and scaling
  • Designed for use as a recovery heater having its own storage tank, but NOT recommended for sanitizing water applications
  • Other standard features include surface mounted thermostats, simplified circuitry color coded for ease of service, 2 anode rods for maximum corrosion protection, cabinet has bonderized undercoat with baked enamel finish, bottom inlet and top outlet openings
  • Terminal block factory installed, just bring the electrical service to the heater and connect to block
  • One temperature control (adjustable through a range of 120 to 181 degrees F) and manual reset high temperature cut-off per element
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow and meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps
  • Tank interior is coated with glass specially developed by State Water Heaters for water heater use
  • 3-year limited tank/1-year limited parts warranty
  • Other standard features include brass drain valve, CSA Certified and ASME rated T&P relief valve, single panel control box, foam insulation reduces costly heat loss
  • Requires Certification

Specifications

Application:
Commercial
BTU:
122868
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
80 gal
Collection:
SandBlaster®
Depth:
31 in
Diameter:
25-1/2 in
Energy Star Compliant:
No
Height:
60-1/4 in
Lining of Tank:
Glass
Maximum Temperature:
180
NSF Certified:
No
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
160
Supply Pipe Connection Size:
1-1/4 in
Temperature Range:
90 to 190 Deg F
UL Listed:
Yes
Volts:
208V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
36 kW