State Industries SandBlaster® 98 gal. 75.1 MBH 27-3/4 in. Natural Gas Aluminum Water Heater

SSBS10076NE

Manufacturer Part #: 100280243

Capacity

98 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Light duty model
  • Vent size: 4"

SPECIFICATIONS

ASME Specifications
ASME A150
BTU
75100
CEC Compliant
For Sale in CA
Capacity
98 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
68-5/8 in
MBH
75.1
Material
Aluminum
Power Source
Gas
Water Heater Type
Tall

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday