99 gal. 250,000 BTU Aluminium Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #100120219
SandBlaster® 99 gal. 250,000 BTU Aluminium Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vent Size: 6"
- Built-in blower
- Texas Low Nox
Specifications
- ASME:
- Yes
- BTU:
- 250000
- CSA Certified:
- Yes
- Capacity:
- 99 gal
- Collection:
- SandBlaster®
- Color Finish Name:
- White
- Diameter:
- 27-3/4 in
- First Hour Rating:
- 312
- Fuel Type:
- Natural Gas
- Height:
- 72 in
- MBH:
- 250
- Material:
- Aluminum
- Type:
- SSBN100250NEA
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall