65 Gallon 62.5MBH Propane Water Heater MAG
SandBlaster® SBS 65 Gallon 62.5MBH Propane Water Heater MAG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low NOx meets SCAQMD rule 1146.2
- Magnesium anode rod
- Self-cleaning design
- Abrasion resistant
- Operating temperatures range from –40°F to 140°F
- Available in coils up to 6” and in 40 foot or 50 foot lengths
- Chemical and corrosion resistant
- 3-year warranty
- Lightweight, flexible, and exceptionally tough
Specifications
- Capacity:
- 65 gal
- Collection:
- SandBlaster® SBS
- Color Finish Name:
- White
- Fuel Type:
- Propane
- Height:
- 63-1/4 in
- Power Source:
- Gas
- Type:
- M53534
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall