State Industries

Select® 10 gal Electric Short Boy Water Heater

Part #SES610SOMSE45  |  Manufacturer Part #100118425

Capacity:

10 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • 6 year limited tank and parts warranty

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 10 gal

Collection: Select®

Diameter: 16 in

End Connection 1: NPT

Energy Star Compliant: No

Height: 18-1/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Short

Watts: 4.5