50 gal. Tall 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
State

ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS650BRUTKA90
  • Item #5096703
  • Manufacturer Part #100351303
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eco friendly non-CFC foam insulation, heat traps, and specially designed combustion chamber combine to produce a high UEF for maximum savings on operating costs
  • Green Choice enhanced Ultra low NOx burner complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements for NOx emissions of less than 10 ng/J
  • This ProLine Master Ultra Low NOx residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Self cleaning dip tube helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • CSA certified and ASME rated T&P relief valve
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
84
Flow Rate:
84 gph
Fuel Type:
Natural Gas
Height:
60-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Power Source:
Gas
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.61
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall