28 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
State

ProLine® 28 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 28 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEN630DOLBSG45OA
  • Item #5142835
  • Manufacturer Part #9250293014
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Capacity:
28 gal
Collection:
ProLine®
Color Finish Name:
Grey
Diameter:
20 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
43
Flow Rate:
21 gph
GSA Approved:
No
Height:
30 in
IAPMO Listed -:
No
Lining of Tank:
Blue Diamond® Glass
Material:
Incoloy, Stainless Steel
Material Type:
Polymer
Media:
Water
NSF Certified:
No
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.89
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW