State Industries Select® 30 gal 208V Residential Electronic or Gas Water Heater

SGS630OCTKA90N

Capacity

30 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Collection
Select®
Diameter
18 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
61-1/2 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
35.5
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
208V
Water Heater Type
Tall

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday