State Industries Select® 30 gal 32000 BTU Propane Short Boy Water Heater

SGS630OCSLP

Manufacturer Part #: 100051087

Capacity

30 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
32000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
20 in
End Connection 2
NPT
First Hour Rating
62
Fuel Type
Propane
Height
50 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
32
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday