State Industries Select® 30 gal 32000 BTU Propane Water Heater

SGS630ORBTLP

Manufacturer Part #: 100191238

Capacity

30 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
32000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Collection
Select®
Diameter
16 in
Fuel Type
Propane
Height
61-1/2 in
IAPMO Listed
No
MBH
32
Maximum Pressure
300 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
Type
SGS630ORBTLP
UL Listed
Yes
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday