State Industries Select® 30 gal 4.5kW 208V Residential Electric Water Heater

SEN630DORSX45

Capacity

30 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
  • Dual 4500 watt elements for fasterrecovery and reliable operation with incoloy stainless steel lower element lastslonger than a standard copper element
  • Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
  • Meets UBC and ICC National Codes andlisted with CEC and complies with the Federal EnergyConservation Standards effective April 16,2015, in accordance with the Energy Policyand Conservation Act (EPCA), as amended
  • Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
  • Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)

SPECIFICATIONS

BTU
76000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
Select®
Color Finish
Grey
Color Finish Category
Greys
Diameter
22 in
Energy Factor
0.95
Energy Star Compliant
No
First Hour Delivery
49
GSA Approved
No
Height
39-3/4 in
IAPMO Listed
No
MBH
76
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
UL 174
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Watts
4.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday