40 gal. Tall 50 MBH Residential Propane Water Heater
ProLine® XE 40 gal. Tall 50 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- This ProLine XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
- Design certified by CSA International
- User friendly state-of-the-art electronic gas control provides more precise temperature control
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
- 6 year limited tank and parts warranty
- Certified at 150 psi working pressure
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Depth:
- 27-1/8 in
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Reduced NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 90
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 68-1/2 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 50
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Uniform Energy Factor (UEF):
- 0.7
- Vent Type:
- Power Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Weight:
- 176 lb