State Industries Select® 50 gal Residential Electronic or Gas Water Heater

SGS650BCSKA90N

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Select®
Diameter
24 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
53-1/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
40
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
Short

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday