State Industries Select® 50 gal Residential LP Gas Water Heater

SGS650BRTKA90LP

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.1
Capacity
50 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
21 in
Energy Star Compliant
Yes
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
60-3/4 in
IAPMO Listed
No
MBH
37
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
UL Listed
No
Water Heater Type
Tall

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday