50 gal. Tall 40 MBH Residential Propane Water Heater

You last purchased this on
 
State

ProLine® 50 gal. Tall 40 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 50 gal. Tall 40 MBH Residential Propane Water Heater

  • Fast #
  • Part #SGS650HBDSLDM
  • Item #4918026
  • Manufacturer Part #100210268
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • This ProLine direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Environmentally friendly non-CFC foam insulation
  • Green Choice® eco-friendly gas burner
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Heat trap nipples factory installed for faster installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Energy Star Compliant:
Yes
First Hour Rating:
77
Flow Rate:
45 gph
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
73 in
Ignition System:
Piezo Igniter
Installation Type:
Floor Mount
MBH:
40
Material:
Magnesium, Stainless Steel, Glass
Material Type:
Polymer
Power Source:
Gas
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.66
Vent Type:
Direct Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall