Select® 50 gal Tall 50 MBH Residential Natural Gas Water Heater

Part #SGS650YRRT  |  Item #2037665  |  Manufacturer Part #9212045001

Capacity:

50 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • State Select Water Heater
  • High Output Residential Gas Water Heater
  • lst Hr 90 Gal, Recovery 51 Gal, Std Height

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 50000

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: Select®

Color Finish: White

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

First Hour Rating: 90

Flow Rate: 51 gph

Fuel Type: Natural Gas

Height: 60-3/4 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Glass

MBH: 50

Material: [Aluminum, Plastic]

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

R value: R8

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 400 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.58

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall