0 items

State Industries Steel Angle Roof Flashing

S100112411

Material

Steel

$47.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Indoor use only
  • Use with 110/310/510 and 710 models
  • Use with T-KJr2, T-K4, T-D2 and T-M32 models

SPECIFICATIONS

Color Finish
Silver
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday