60 gal. Tall 120 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
State

Ultra Force™ 60 gal. Tall 120 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

Ultra Force™ 60 gal. Tall 120 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSUF60120NEAE
  • Item #4161023
  • Manufacturer Part #100234874
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Intelligent control system with touch screen display and ICOMM connectivity onboard available
  • Submerged combustion chamber, with helical heat exchanger coil keeping hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • This modulating Ultra Force high efficiency power vent commercial gas water heater is an industry leader in high efficiency with current modulating models that adjust firing rate to the specific demand further increasing efficiency and money savings
  • Top mounted burner position prevents condensation from affecting burner operation
  • Conventional power venting or direct venting
  • Down fired pre-mix burner provides optimum efficiency and quiet operation
  • Permaglas Ultra Coat glass lining is applied using a liquid slush coating technique to ensure uniform coating
  • Powered anodes standard on all models providing long lasting tank protection in varying water conditions
  • 3 year limited tank and 1 year limited parts warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.3
ASME:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
60 gal
Collection:
Ultra Force™
Diameter:
27-3/4 in
Fuel Type:
Natural Gas
Height:
55-1/2 in
Lining of Tank:
Permaglas®
MBH:
120
Power Source:
Gas
Pressure - High:
160
Vent Type:
Power Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall