Status 2-9W LED BATH BRACKET

PP277515

Type

PP277515

$124.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Crystal-like clarity.
  • Fixture can be installed with glass facing up or down.
  • K9 glass accents.
  • Polished Chrome finish
  • White linen-finish glass shade.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Status
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/4 in
Diameter
13-7/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Linen
Height
10-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Coastal, Luxe, Modern, Transitional
Material
Steel
Number Of Lights
2
Power Source
Electric
Type
PP277515
UL Listed
Yes
Volts
120V
Watts
100
Width
13-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday