2 in. Phosphate and Zinc Plated Polypropylene Pipe Clamp
2 in. Phosphate and Zinc Plated Polypropylene Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Phosphate, Zinc Plated
- Diameter - Outside:
- 60-3/10 mm
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pipe Clamp
- UL Listed:
- No