3/4 in. Phosphate and Zinc Plated Plastic Pipe Clamp

You last purchased this on
 
Stauff

3/4 in. Phosphate and Zinc Plated Plastic Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stauff

3/4 in. Phosphate and Zinc Plated Plastic Pipe Clamp

  • Fast #
  • Part #SPAL40269PPDPALAS
  • Item #1773854
  • Manufacturer Part #PAL40269PPDPALASUW15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Phosphate, Zinc Plated
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Outside:
26.9 mm
Fits Pipe Size:
3/4 in
Height:
1-89/100 in
Length:
2-19/25 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Pipe Clamp
Width:
1-1/5 in