Cable in Polished Nickel
Cable in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modern Design
- Polished Nickel
- 3199M Steam head
- Smoothly and evenly disperses steam into steam shower enclosure.
Documents
Specifications
- Brand Model Compatibility:
- TSG Steam Generators
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plated Brass
- Product Type:
- Cable
- UL Listed:
- Yes
- Width:
- 1-1/5 in