10 mL Essential Oil
This product has been replaced by
Manufacturer Part #8SP-S4-5
10 mL Essential Oil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 ml
- Stimulates and empowers the mind.
- "Energize" Essential Oil Bottle
- Also available in 100 ml bottles for use with AromaSense Spa Option
- Place drops directly on 3199 Steam head
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- EcoLogo Certified:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Plated Brass
- Size:
- 10 mL
- Width:
- 1-1/5 in