Shower Seat in Polished Chrome

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: TILT-UP SHOWER SEAT
DELTA UNIVERSAL SHOWERING COMPONENTS: TILT-UP SHOWER SEAT
Manufacturer Part #5SE-SBS-6-PR
You last purchased this on
 
Steamist

Total Sense™ Shower Seat in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: TILT-UP SHOWER SEAT
DELTA UNIVERSAL SHOWERING COMPONENTS: TILT-UP SHOWER SEAT
Manufacturer Part #5SE-SBS-6-PR
Steamist

Total Sense™ Shower Seat in Polished Chrome

  • Fast #
  • Part #STEASBSPC
  • Item #251272
  • Manufacturer Part #SBS-PC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 10 kW, 240 Volts
  • 251-450 . range
  • TSG-10 Steam Generator
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.
  • Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
  • InstaMist Technology delivers quick-response steam in about a minute.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
42
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Collection:
Total Sense™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed -:
No
Length:
20 in
Line Fuse:
50
Material:
Teak, Brass
Maximum Cubic Foot Range:
450 cf
Overall Length:
15 in
Overall Width:
6 in
Phase:
Single Phase
UL Listed:
Yes
Volts:
240V
Watts:
10 kW
Width:
6 in