3500W Valve in Polished Nickel
This product has been replaced by
Manufacturer Part #5COM-GA-014-208
3500W Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Design
- Polished Nickel Finish
- 3199 Steam head
- Smoothly and evenly disperses steam into steam shower enclosure.
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- HC Series Steam Bath Boilers
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Plated Brass
- Product Type:
- Valve
- UL Listed:
- Yes
- Volts:
- 208V
- Watts:
- 3500 W
- Width:
- 1-1/5 in