12.6kW Condensate Pan in Stainless Steel
This product has been replaced by
Manufacturer Part #5GA-PAN
12.6kW Condensate Pan in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 56-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-temperature impact-resistant resin.
- One-piece design with elevated support for generator
- Generator Pan for TSG or SMP Steam Generators
- Internal support to raise generator off bottom of pan
- Solid brass plumbing connection.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 27-1/2 in
- IAPMO Listed -:
- No
- Length:
- 17-1/2 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Product Type:
- Condensate Pan
- Type:
- STEA9020
- Volts:
- 240V
- Watts:
- 12.6 kW
- Width:
- 20 in