36000W Steamhead in Polished Gold 24K
This product has been replaced by
Manufacturer Part #RP103306CZPR
36000W Steamhead in Polished Gold 24K
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Design
- Polished Gold Finish
- 3199 Steam head
- Smoothly and evenly disperses steam into steam shower enclosure.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 44
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold 24K
- Depth:
- 1 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Line Fuse:
- 60
- Material:
- Brass
- Maximum Cubic Foot Range:
- 1500 cf
- NSF Certified:
- No
- Phase:
- Three Phase
- Product Type:
- Steamhead
- UL Listed:
- Yes
- Volts:
- 480V
- Watts:
- 36000 W
- Width:
- 3 in