400 cf 11kW 240V Single Phase Steam Generator
400 cf 11kW 240V Single Phase Steam Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used on Steam Bath
Specifications
- AMP:
- 46
- Color Finish Name:
- White
- Height:
- 15-1/2 in
- Length:
- 17-1/2 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 400 cf
- Phase:
- Single Phase
- Volts:
- 240V
- Watts:
- 11 kW