550 cf 15kW 240V Single Phase Steam Generator
550 cf 15kW 240V Single Phase Steam Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto drain ready
- Works with SMC controls
- SM Series
- Volts: 240V
- Limited lifetime warranty, UL listed
- Can be installed up to 25 Ft. from steam room
Specifications
- AMP:
- 63
- Color Finish Name:
- White
- Height:
- 18-1/2 in
- Length:
- 20 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 550 cf
- Phase:
- Single Phase
- Volts:
- 240V
- Watts:
- 15 kW