100ml Restore 100% Essential Oil
This product has been replaced by
Manufacturer Part #8SP-S1-5
AromaSense™ 100ml Restore 100% Essential Oil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100 ml
- Refreshes and renews the spirit.
- "Restore" Essential Oil Canister for AromaSense
- Also available in 10 ml bottles for use without AromaSense Spa Option
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- AromaSense™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 25 in
- IAPMO Listed -:
- No
- Length:
- 16-1/4 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Size:
- 100 mL
- Volts:
- 240V
- Watts:
- 8 kW
- Width:
- 11 in