10ml Essential Oil TSO1-Relax

This product has been replaced by

BRIZO OTHER: A STATE OF SERENITY ESSENTIAL OIL BLEND
Brizo 100mL Oil
Manufacturer Part #8SP-S2-5
You last purchased this on
 
Steamist

AromaSense™ 10ml Essential Oil TSO1-Relax

  • Fast #
  • Part #STEAAS210
  • Item #3755528
  • Manufacturer Part #AS2-10
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BRIZO OTHER: A STATE OF SERENITY ESSENTIAL OIL BLEND
Brizo 100mL Oil
Manufacturer Part #8SP-S2-5
Steamist

AromaSense™ 10ml Essential Oil TSO1-Relax

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Transitional Design
  • Polished Gold Finish
  • 3199 Steam head
  • Also available in 100 ml bottles for use with AromaSense Spa Option
  • Smoothly and evenly disperses steam into steam shower enclosure.
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
AromaSense™
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold 24K
EcoLogo Certified:
No
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Green Seal Certified:
No
IAPMO Listed -:
No
Length:
3 in
Material:
Plated Brass
Size:
10 mL
Width:
1-1/5 in