AromaSense™ 7.5kW Module in Stainless Steel with Black

Part #STEATSA  |  Item #3755497  |  Manufacturer Part #TSA

$ 805.00 EACH

Color/Finish:
Stainless Steel/Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • TSG-7 Steam Generator
  • 7.5 kW, 240 Volts
  • 0-250 . range
  • InstaMist Technology delivers quick-response steam in about a minute.
  • Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.

Documents

Specifications

AMP: 31

Brand Model Compatibility: TSC-250 Control

CARB OTC LEED Compliant: No

Collection: AromaSense™

Color Finish: Stainless Steel/Black

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Length: 17-3/4 in

Line Fuse: 40

Material: Stainless Steel

Maximum Cubic Foot Range: 250

Phase: Single Phase

Product Type: Module

UL Listed: Yes

Volts: 240V

Watts: 7.5

Width: 7-1/2 in