AromaSense™ WIFI Enabled Steam Bath Control in Brushed Nickel

Part #STEA550BN  |  Item #7332134  |  Manufacturer Part #550-BN

$ 980.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • "Energize" Essential Oil Canister for AromaSense
  • 100 ml
  • Stimulates and empowers the mind.
  • Also available in 10 ml bottles for use without AromaSense Spa Option
  • Compatible with Steamist TSG or SMP Steam Generators
  • Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Built-in MySteamist Wi-Fi connectivity
  • Matching 3199 Steam head included

Documents

Specifications

Brand Model Compatibility: SMP and TSG Steam Generators

CARB OTC LEED Compliant: No

Collection: AromaSense™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3/10 in

EcoLogo Certified: No

GSA Approved: No

Green Seal Certified: No

Height: 4-1/10 in

IAPMO Listed: No

Length: 6-1/5 in

Material: Plated Brass

Size: 100 mL

UL Listed: Yes

WIFI Enabled: Yes

Width: 6-1/5 in