WIFI Enabled Steam Bath Control in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #5CH-550L-RB
AromaSense™ WIFI Enabled Steam Bath Control in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100 ml
- Balances mood, clears the mind.
- "Relax" Essential Oil Canister for AromaSense
- Patent-pending dual temperature sensors for superior accuracy.
- Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
- Programmable for two user profiles
- Compatible with Steamist TSG or SMP Steam Generators
- Also available in 10 ml bottles for use without AromaSense Spa Option
- Matching 3199 Steam head included
- Built-in MySteamist Wi-Fi connectivity
Documents
Specifications
- Brand Model Compatibility:
- SMP and TSG Steam Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- AromaSense™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3/10 in
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 4-1/10 in
- IAPMO Listed -:
- No
- Length:
- 6-1/5 in
- Material:
- Plated Brass
- Size:
- 100 mL
- UL Listed:
- Yes
- WIFI Enabled:
- Yes
- Width:
- 6-1/5 in