AromaSense™ WIFI Enabled Steam Bath Control in Polished Chrome

Part #STEA550PC  |  Item #7332165  |  Manufacturer Part #550-PC

$ 945.00 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 450 Control for Digital Shower System
  • Transitional Design
  • Polished Nickel Finish
  • Large, hi-def touchscreen display
  • Compatible with Steamist TSG or SMP Steam Generators
  • Operates all Total Sense Spa Options: AromaSense, ChromaSense, AudioSense, ShowerSense
  • Programmable for two user profiles
  • Patent-pending dual temperature sensors for superior accuracy.
  • Built-in MySteamist Wi-Fi connectivity
  • Matching 3199 Steam head included

Specifications

Brand Model Compatibility: SMP and TSG Steam Generators

CARB OTC LEED Compliant: No

Collection: AromaSense™

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Length: 4-1/2 in

Material: Plated Brass

UL Listed: Yes

WIFI Enabled: Yes

Width: 2/5 in