AromaSense™ WIFI Enabled Steam Bath Control in Polished Nickel

Part #STEA550PN  |  Item #7332182  |  Manufacturer Part #550-PN

$ 980.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • SH-550 Control for Digital Shower System
  • Transitional Design
  • Brushed Bronze
  • One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
  • Touchscreen Operation
  • Can be programmed for two different user profiles, including temperature and volume settings.
  • Thin profile eliminates the need for recessed mounting.
  • Patent-pending dual temperature sensors for superior accuracy.
  • Built-in MySteamist Wi-Fi connectivity
  • Matching 3199 Steam head included

Specifications

Brand Model Compatibility: SMP and TSG Steam Generators

CARB OTC LEED Compliant: No

Collection: AromaSense™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

IAPMO Listed: No

Length: 6-1/5 in

Material: Plated Brass

UL Listed: Yes

WIFI Enabled: Yes

Width: 3/10 in