Steamist
Audio Sense™ 3kW Module in Brushed Nickel
Part #STEATSMU | Item #3755506 | Manufacturer Part #TSMU
Product Details
- 220T On-Off Steam Shower Control
- Traditional Design
- Brushed Nickel Finish
- For mounting outside steam shower
- For installation with 550, 450 or 250 digital control
- Turns system on or off to either of two user profiles
- Steam head not included
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Audio Sense™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
GSA Approved: No
Height: 8-1/2 in
IAPMO Listed: No
Length: 4-1/2 in
Material: Plated Brass
Product Type: Module
UL Listed: Yes
Volts: 120V
Watts: 3
Width: 5/8 in