3kW Speaker in Stainless Steel with Black
This product has been replaced by
Manufacturer Part #EP103442
Audio Sense™ 3kW Speaker in Stainless Steel with Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows music inside the steam shower from your computer, smartphone, iPod, tablet or any other Bluetooth-enabled music player.
- Links to Pandora, iHeart Radio or Spotify when installed with 550 Digital Control.
- AudioSense™ Spa Option
- Classic or Invisible Speakers sold separately.
- High-powered amplifier and wireless receiver.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Audio Sense™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Stainless Steel
- Product Type:
- Speaker
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 3 kW
- Width:
- 2 in