10kW Steam Generator

This product has been replaced by

BRIZO OTHER: MYSTIX STEAM GENERATOR - 10KW
Brizo BRIZO OTHER: MYSTIX STEAM GENERATOR - 10KW
Manufacturer Part #8GE-TSG10-208-1
You last purchased this on
 
Steamist

DaySpa 10kW Steam Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BRIZO OTHER: MYSTIX STEAM GENERATOR - 10KW
Brizo BRIZO OTHER: MYSTIX STEAM GENERATOR - 10KW
Manufacturer Part #8GE-TSG10-208-1
Steamist

DaySpa 10kW Steam Generator

  • Fast #
  • Part #STEATSG10208
  • Item #3755503
  • Manufacturer Part #TSG-10-208
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Day Spa Steam Generator 15 kW
  • Requires Certification

Documents


Specifications

AMP:
63
CARB OTC LEED Compliant:
No
Collection:
DaySpa
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed -:
No
Length:
17-3/4 in
Line Fuse:
80
Material:
Stainless Steel
Maximum Cubic Foot Range:
675 cf
Phase:
Single Phase
UL Listed:
Yes
Volts:
240V
Watts:
15 kW
Width:
7-1/2 in