Steamist DaySpa 12kW Steam Generator

STEAD1200

Manufacturer Part #: D1200

Watts

30

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 30 kW Commercial Steam Generator, 480 Volt, 3 Phase
  • Maximum 1250 . enclosure.
  • Includes Steamist Digital Control Package.
  • Certified and stamped to meet stringent ASME codes and UL standards.
  • Designed for daily use up to 6 hrs. or less of operation
  • Volts: 240V

SPECIFICATIONS

AMP
36
Collection
DaySpa
GSA Approved
No
Height
28 in
IAPMO Listed
No
Maximum Cubic Foot Range
1250
Phase
Triple Phase
Type
STEAD1200
UL Listed
Yes
Volts
480V
Watts
30
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday