Steamist

DaySpa 12kW Steamhead in Brushed Nickel

Part #STEA3199BN  |  Manufacturer Part #3199-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Day Spa Steam Generator
  • 1 year parts 90 days labor warranty
  • Comes with a plaque with important information
  • Includes factory installed auto drain
  • Designed for daily use up to 6 hrs. or less of operation
  • Volts: 240V

Documents

Specifications

AMP: 38

CARB OTC LEED Compliant: No

Collection: DaySpa

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Length: 15 in

Line Fuse: 50

Material: Stainless Steel

Maximum Cubic Foot Range: 360

Phase: Single Phase

Product Type: Steamhead

UL Listed: Yes

Volts: 240V

Watts: 12

Width: 6 in