DaySpa 12kW Steamhead in Oil Rubbed Bronze

Part #STEA3199ORB  |  Item #3415809  |  Manufacturer Part #3199-ORB

$ 189.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • TSG-12 Steam Generator
  • 12 kW, 208 Volts, 3 Phase
  • 451-550 . range.
  • InstaMist Technology delivers quick-response steam in about a minute.
  • Steady Steam feature maintains steam shower temperature at the users preset level without uncomfortable temperature spikes.
  • Can be installed with any of Steamist's Spa Options: AromaSense, AudioSense, ChromaSense, ShowerSense.
  • Compact design permits installation in vanity, closet, insulated attic or basement.

Documents

Specifications

AMP: 33

CARB OTC LEED Compliant: No

Collection: DaySpa

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Length: 17-3/4 in

Line Fuse: 40

Material: Stainless Steel

Maximum Cubic Foot Range: 550

Phase: Three Phase

Product Type: Steamhead

UL Listed: Yes

Volts: 208V

Watts: 12

Width: 7-1/2 in