Steamist
DaySpa 12kW Steamhead in Polished Brass
Part #STEA3199PB | Item #3415802 | Manufacturer Part #3199-PB
Product Details
- Day Spa Steam Generator
- 1 year parts 90 days labor warranty
- Comes with a plaque with important information
- Includes factory installed auto drain
- Designed for daily use up to 6 hrs. or less of operation
- Volts: 240V
Documents
Specifications
AMP: 50
CARB OTC LEED Compliant: No
Collection: DaySpa
Color Finish: Polished Brass
Color Finish Category: Brass Tones
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
GSA Approved: No
Height: 15-1/2 in
IAPMO Listed: No
Length: 17-3/4 in
Line Fuse: 60
Material: Stainless Steel
Maximum Cubic Foot Range: 550
Phase: Single Phase
Product Type: Steamhead
UL Listed: Yes
Volts: 240V
Watts: 12
Width: 7-1/2 in