12kW Steamhead in Polished Chrome

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: SQUARE STEAM HEAD
DELTA UNIVERSAL SHOWERING COMPONENTS: SQUARE STEAM HEAD
Manufacturer Part #RP103306PR
You last purchased this on
 
Steamist

DaySpa 12kW Steamhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: SQUARE STEAM HEAD
DELTA UNIVERSAL SHOWERING COMPONENTS: SQUARE STEAM HEAD
Manufacturer Part #RP103306PR
Steamist

DaySpa 12kW Steamhead in Polished Chrome

  • Fast #
  • Part #STEA3199PC
  • Item #3415803
  • Manufacturer Part #3199-PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year parts 90 days labor warranty
  • Comes with a plaque with important information
  • Day Spa Steam Generator
  • Volts: 240V
  • Designed for daily use up to 6 hrs. or less of operation
  • Includes factory installed auto drain
  • Requires Certification

Documents


Specifications

AMP:
21
CARB OTC LEED Compliant:
No
Collection:
DaySpa
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed -:
No
Length:
15 in
Line Fuse:
30
Material:
Stainless Steel
Maximum Cubic Foot Range:
100 cf
Phase:
Single Phase
Product Type:
Steamhead
UL Listed:
Yes
Volts:
240V
Watts:
12 kW
Width:
6 in